TOMOYA Clamp Holder

Sebelum PPN:
Rp639.900
Spesifikasi
Clamp Mounting Thickness (mm)within 10 to 40
Compatible Panel Thickness (mm)3 to 8
Length (mm)168
MaterialHolder part = Aluminium Clamp part = Steel
Width (mm)51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can easily create a partition by simply attaching it to the table and holding the panel.
- The orientation of the holder itself can be changed by 90°.
Use
- For creating a private space.
- For privacy protection.
- As a simple partition.

Ulasan Produk

Tidak ada ulasan