IRIS Circulator Humidifier (Pelembap Udara)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Applicable Floor AreaWooden Japanese-style room 9 tatami, prefabricated Western-style room 15 tatami
Applicable Tatami SizePrefabricated Western-style room 15 tatami, wooden Japanese-style room 9 tatami
ColorWhite
Continuous Humidification Time (hour)Approximately 6.7
Depth (mm)220
Estimated Usage RangePrefabricated Western-style room 15 tatami mats
Height (mm)395
Humidification Capacity (ml/hour)550
Humidification MethodHybrid method (ultrasonic + heating)
Humidifying Capacity (L/hour)0.55
Power Consumption (W)160/155 (50/60Hz)
Power Cord Length (m)1.5
Power Supply (V)Single phase 100
Tank Capacity (L)3.7
Width (mm)322

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hybrid type that humidifies with heated water.
- You can humidify even more cleanly with the antibacterial silver cartridge.
- The circulator circulates and stirs the air to evenly humidify every corner of the room.
- Equipped with a humidity sensor that digitally displays the current humidity, so you can see the humidity in the room at a glance.
- Equipped with built-in drainage parts that can be easily removed and drained.
Use
For drying the room and health measures.

Ulasan Produk

Tidak ada ulasan