Car-Boy Chain Stand

Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
Content Set5 pillar parts, 5 base parts
Height (mm)870
MaterialPolyethylene
Pole Diameter (mm)63
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- We encourage people to line up at 2m intervals with social distancing signs.
- Equipped with a hook for hanging plastic chains, so it can also be used as a chain stand.
- Put water or sand into the base to prevent it from tipping over.
Use
For guiding people to line up at 2m intervals (social distance).

Ulasan Produk

Tidak ada ulasan