Nichiban Lakban OPP (Solasi / Selotip)

Sebelum PPN:
Rp84.900
Spesifikasi
AdhesiveRubber-based
Adhesive Strength (N/10mm)2.67
Base MaterialPolypropylene
ColorBlack
Elongation149%
Length (m)50
MaterialBase material = Polypropylene; Adhesive = Rubber-based
Tensile Strength (N/10mm)51.9
Thickness (mm)0.065
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is an OPP adhesive tape for cardboard packaging manufactured by Union Thai Nichiban, a joint venture in Thailand.
- Uses a natural rubber adhesive and exhibits stable adhesion even at low temperatures.
- Excellent water resistance and durability.
Use
- Cardboard sealing - Cardboard sealing of agricultural products and marine products, etc.

Ulasan Produk

Tidak ada ulasan