Sebelum PPN:
Rp539.900
Spesifikasi
ColorTransparent
Inner Dimension Length (mm)599
Inner Dimension Width (mm)425
Length (mm)622
MaterialPVC
Paper SizeA2
Thickness (mm)1.6
Width (mm)455

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It may change in quality if wiped with benzine, thinner, gasoline, kerosene, etc.
- It may become deformed if left in a place exposed to high temperatures or direct sunlight
- It may get scratched if polished with a scrubbing brush or polishing powder, etc.
Feature
- There are 2 pockets inside so you can store documents and drawings in two-page spreads.

Ulasan Produk

Tidak ada ulasan