LENOX Jigsaw Blade Carbide Grit (Mata Gergaji Jigsaw)

Sebelum PPN:
Rp579.900
Spesifikasi
Cutting Capacity (mm)1.2 to 15.9
Effective Blade Length (mm)65.9
MaterialBody = Spring steel; Blade tip = Carbide grid
Thickness (mm)0.8
Total Length (mm)88.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please wear protective equipment such as protective gloves and safety goggles when working.
- Please wear the safety equipment listed in the instruction manual of the power tool when working.
Feature
- Carbide particles are welded to the cutting edge, making it suitable for workpieces that could not be cut with a jigsaw.
- Can smoothly cut difficult-to-cut materials such as FRP, bricks, decorative tiles, artificial marble, and ceramic siding.
Use
FRP, brick, decorative tile, artificial marble, ceramic siding.

Ulasan Produk

Tidak ada ulasan