Goodman Cable Probe

Sebelum PPN:
Rp51.999.900
Spesifikasi
Content SetDedicated alligator clip x 2 pieces ; Outlet blade ; Extension cable ; Dedicated charging adapter ; USB cable x 2 ; Connection sleeve ; Transmission adapter lead ; Dedicated blow case
MaterialABS
Power SourceLithium battery x 2 (built in the main unit)
Search Distance (km)to 7
Searching Depth (m)0.3 to 0.9
Voltage (V)AC 0 to 600; DC 0 to 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses a lithium polymer with a capacity approximately 10 times that of a square battery (006P) for long-term operation.
- Compatible with voltage-free lines to 600VAC live lines.
- Compatible with all metal cables such as power, telephone, and coaxial cables.
- Non-contact transmission and reception is also possible with optional clamp transmission (sold separately)
- Fully automatic search equipped with a microprocessor
- Digital transmission and reception system that is resistant to environmental noise
- Optional products: tip probe PT-1, non-contact transmission clamp GM33
Use
- For searching power lines and identifying communication lines
- Reliably detects target lines and breakers.
- Disconnection points and short circuits can also be detected.

Ulasan Produk

Tidak ada ulasan