Sebelum PPN:
Rp819.900
Spesifikasi
Cable Diameter (mm)approx. 4.0 x 1.6
Cable Length (m)approx. 0.8
Cable Thickness (mm)4.0x1.3
Cable TypeFlat
ColorWhite
Connector ShapeUSB Type-C Lightning
Depth (mm)44
Height (mm)15
Length (m)Approx. 0.8
Width (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 3in1 charging cable Lightning Micro USB USB Type-C retractable cable (Lightning, micro USB, Type-C compatible, MFi certified product, communication, 3-way, white)
- A retractable USB cable that comes with two conversion adapters and can be used as a lightning cable, USB2.0 Type-C cable, or microUSB cable.
- With one cable, you can charge devices equipped with three types of connectors and perform data communication.
-  ※1
- The cable is retractable and has a maximum length of 0.8m, so you can adjust it to your desired length.
- The Lightning connector is an Apple MFi certified product (Made For iPhone).
- You can connect your computer to iPhone/iPad, various smartphones and tablets equipped with Type-C connectors, microUSB connectors, etc. for data communication and charging.
- *Limited to devices that support charging and data communication.
- You can charge your iPhone/iPad, various smartphones and tablets by connecting them to a USB-AC adapter, USB car charger, etc.
Use
For connecting various smartphones and tablets, etc.

Ulasan Produk

Tidak ada ulasan