Burrtec Brush Short

Sebelum PPN:
Rp799.900
Spesifikasi
Hair QualitySoft type
Heat Resistance Temperature (°C)134
Length (mm)275
Length of Flocking Table (mm)110
MaterialPBT (brush material), PP (brush stand)
Thickness (mm)55
Total Length (mm)275
Width (mm)70
Width of Handle (mm)27
Wire Diameter (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If you use an alkaline detergent on a product whose brush material is PBT or PET, the brush may become brittle depending on the customer's usage environment. Please use it after confirming that there are no problems in your usage environment.
- If you use an alkaline detergent on a product whose brush material is PBT or PET, the brush may become brittle depending on the customer's usage environment. Please use it after confirming that there are no problems in your usage environment.
Feature
- A brush with a handle that is easy to use for cleaning large areas.
- The brush itself has a rounded design in pursuit of ease of cleaning.
- The brush width is wide at 70mm, so it is recommended for cleaning large areas such as cutting boards, bats, and banju (banju).
- The rounded tip of the brush prevents damage to the four corners of the container.
- Soft type: Ideal for cleaning powdered items
- Easy to grip due to the handle structure that fits your fingers.
- Can be stored hanging.
Use
Cleaning of banju, bats, drums, etc.

Ulasan Produk

Tidak ada ulasan