Burrtec Pengikis Es Kaca

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorWhite
Heat Resistance Temperature (°C)120
Height (mm)60.5
MaterialHydrogenated styrene thermoplastic extomer (rubber); PP (main body)
Width (mm)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There is no compatibility between the BarCute Plus series and the BarCute series.
Feature
- A box-type wiper that collects and discards condensation from ceilings and walls.
- A box type that collects and discards condensation.
Use
Remove condensation from ceiling and walls

Ulasan Produk

Tidak ada ulasan