Takagi Head Shower (Kepala Pancuran)

Sebelum PPN:
Rp889.900
Spesifikasi
ColorWhite
Connection Screw StandardG1/2 (nominal 13)
Content SetAdapter for KVK, adapter for MYM, O-ring for SAN-EI
Height (mm)195
MaterialBody = ABS resin (partially evaporated plating), polyacetal, polypropylene, vinyl chloride resin; O-ring = NBR, EPDM; Adapter = polyacetal
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is a shower product for domestic use. Please do not use it for any purpose other than showering.
- Before using the shower, be sure to check with your hands whether the temperature is appropriate.
- If you screw in the shower hose at an angle, the threads will be crushed and you may not be able to connect or water may leak, so please connect by turning the nut on the shower hose side straight.
- After installation, check for water leakage from the connections.
- In homes where the flow rate or water pressure is low, the shower temperature may not be stable.
Feature
- By introducing bubbles (air) into the water, you can save water without sacrificing the comfort of bathing.
- Water saving effect: up to approximately 40% (compared to our company)
- The screen can be removed and cleaned.
- Includes adapters compatible with each manufacturer.
Use
- Bathroom supplies for general households. - For those who want to take a shower while temporarily shutting off the water at hand.

Ulasan Produk

Tidak ada ulasan