NORTON Blue Fire Shinari

Sebelum PPN:
Rp2.099.900
Spesifikasi
Abrasive MaterialSA (alumina)
HardnessR
Hole Diameter (mm)15
Maximum Circumferential Speed (m/s)72
Maximum Operating Speed (rpm)13800
Outer Diameter (mm)100
Thickness (mm)2
Tool Used100mm disc grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Flexible whetstone with excellent "flexibility" fits perfectly to the workpiece material.
- Achieves a fine-grained finish while exhibiting speedy and excellent durability.
- Please use a dedicated backup pad.
Use
For surface polishing of general steel and stainless steel.

Ulasan Produk

Tidak ada ulasan