SANYO METAL Blade for the Space Between Roots of a Paddy

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cutting Width (mm)130193x150x125
Height (mm)130
Length (mm)200
MaterialBase metal = Alloy tool steel (SKS-5)/Tip = Tungsten carbide/Cover = PA6/Cover base = High tensile steel
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A knife used during drying (draining water to adjust rice growth) during rice cultivation.
- A tool for cutting grass that grows between the rows of rice fields during drying.
- There is a cover on the side of the blade, so you can cut only the grass without cutting the rice.
- In addition to rice fields, it can also be used in fields to remove weeds between crops. - Instead of swinging the blade from side to side like a tipped saw, use it while pushing it forward, and if grass accumulates inside the cover, pull it back to remove the grass.

Ulasan Produk

Tidak ada ulasan