LENOX Blade for Air Saw

Sebelum PPN:
Rp3.699.900
Spesifikasi
Compatible ModelVESSEL, SP Air Nile, SHINANO, KUKEN KS32/KS35
Effective Cutting Length (mm)90
MaterialBimetal
Thickness (mm)0.65
Total Length (mm)102

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Excellent in flexibility and resistant to breakage thanks to the bimetal design. Able to cut smoothly by selecting an optimum number of teeth for a cutting operation.
Use
For cutting bumpers.

Ulasan Produk

Tidak ada ulasan