UNI-T Blackboard for Photographing Concrete Pouring (Papan Tulis Dokumentasi)

Sebelum PPN:
Rp609.900 - Rp1.899.900
Spesifikasi
Installation SpecificationsStanding type
Length (mm)450
Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Displayed Contents:
Construction name Placement date Year, month, day Witness Concrete placement location Actual measurement at time of collection Slump cm Air volume % Concrete humidity °C Outside air humidity °C Flow value cm x cm Chloride amount kg/m3 Notes Builder
Warning
- Chalk is sold separately.
- The main unit is not waterproof.
Feature
- This is a blackboard for construction photography.
Use
Ideal for taking pictures during concrete pouring.

Ulasan Produk

Tidak ada ulasan