JEFCOM Black Light Bulb Type Fluorescent Lamp

Sebelum PPN:
Rp659.900
Spesifikasi
Brightness (Lm)48
Energy Efficiency (lm/W)2.1
Light ColorBlack
MaterialBase = Brass; Housing = PBT; Fluorescent tube = Glass
Outer Diameter (mm)60
Peak Wave Length (nm)380
Power Consumption (W)22
Rated Input Current (A)0.36
Rated Input Voltage (V)AC100 (50/60Hz)
Rated Life (hour)5000
Total Length (mm)154

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used for the following appliances (equipments with dimming function (cannot be used even when lit at 100%), guide light appliances, HID appliances, appliances that do not match the dimensions (the base size does not match, the mounting part is too narrow to fit the base, etc.))
Feature
- When applied to a substance containing a fluorescent agent, it emits a beautiful light and floats up, creating a fantastic atmosphere.
- Electronic inverter circuit provides instant lighting and no flickering.
- Can be used with appliances equipped with E26 bulbs.
Use
- For performance lighting in bars, karaoke bars, amusement facilities, etc.
- For lighting black light art (murals and signboards painted with fluorescent paint).

Ulasan Produk

Tidak ada ulasan