Tempearl Industrial Biribiri Guard Plus Ground fault Overload Short Circuit Protection

Sebelum PPN:
Rp1.999.900
Spesifikasi
Electrodes2
Frame15AF
Height (mm)53
Length (mm)112
Maximum Operating Time (s)0.1 (high-speed type)
Number of Poles/Elements2P2E
Operation displayPower indicator (lights off during leakage operation or test operation)
Rated operating voltage (V)100
Rating (A)15
Reverse connectionNot possible
Standard Connection MethodPlug-in connection method
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used to connect equipment that requires grounding.
Feature
- When you want to install electrical equipment in a water area into a general outlet, one-touch installation eliminates the need for electrical work. (Cannot be used to connect equipment that requires grounding)
- Compatible with 2P grounding terminal outlets.
- Earth terminal is standard equipment.
- Equipped with 2 outlets.
Use
- For ground fault, overload, and short circuit protection.
- For indoor use.

Ulasan Produk

Tidak ada ulasan