Sebelum PPN:
Rp2.599.900
Spesifikasi
Body MaterialStainless steel (SUS304)
ColorStainless Steel
Depth (mm)210
Frontness (mm)420
Height (mm)325
Inlet Dimension Width (mm)394
Inlet Height (mm)52
Inlet dimension (width W x height H) (mm)394x52
Maximum Receiving Size (WxDxH) (mm)370x260x35
Width (mm)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Suitable for mail delivery.
- 0-square envelopes (for B4) can be mailed horizontally.
- Mailable magazines and circulation boards can fit easily without folding.
- The bag has a large opening and is designed to make it easy to take out your belongings.
- A padlock can be attached.
Use
- For home and office use.
- For those who want a slim post.

Ulasan Produk

Tidak ada ulasan