COMPACT TOOLS Belt Sander

Sebelum PPN:
Rp8.999.900
Spesifikasi
Air Consumption (m³/minute)0.35
Air Pressure (MPa)0.6
Air Pressure Integration (MPa)0.6
Belt Dimension (mm)10x330, 12x330
Belt Speed (m/minute)1400
Belt Usage Width10, 12
Body MaterialAluminium
Content SetL wrench (2.5) = 10ml Oil = CM male screw coupler
Depth (mm)303
ExhaustSide
Height (mm)55
Hose attachment portRc1/4
No Load Rotation Speed (rpm)13000
Paper Size (mm)12x330, 10x330
Pulley Diameter (mm)25
Pulley Width (mm)8
Size (mm)92x55x303
Standard AccessoriesL wrench (2.5 )=10 ml Oil=CM screw coupler
Total Length (mm)303

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please read the included instruction manual thoroughly.
Feature
- Durability has been improved by changing the tip bearing diameter from φ12 to φ25.
- : The grinding surface of the tip part is easier to hit, improving work efficiency: Arm angle can be adjusted
Use
Beat grinding after welding: Deburring: Chamfering: Spot grinding

Ulasan Produk

Tidak ada ulasan