Toyo Safety Belt

Sebelum PPN:
Rp1.999.900 - Rp4.499.900
Spesifikasi
Body Belt WidthxLength (mm)50x1220
ColorBlack
HookLarge diameter hook
Hook Opening (mm)53
Lanyard Dimension Length (mm)1650 (including hook)
Maximum Free Fall Distance (m)1.8
Maximum Usable Mass (kg)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Comes with a convenient winding device.
- Equipped with a 2-stage selector switch for freewheel and gear mechanism.
- Compliant with the Ministry of Health, Labor and Welfare's "Standards for fall arrest equipment"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait