NISHIGAKI Battery Powered Branch Secateurs

Sebelum PPN:
Rp199.900 - Rp11.999.900
Spesifikasi
Blade Length (mm)40
Cutting Capacity (mm)25
Maximum Cutting Branch Diameter (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When handling the cutting blade, use gloves and cloth to protect your hands and be careful.
Feature
- Can cut approximately 2,000 25mm branches and approximately 6,000 15mm branches.
- The grip area is also slim and easy to grip.
- You can switch the cutting diameter mode between 15mm and 25mm by operating the trigger.
- Separate battery system reduces the weight of the main unit to the utmost.
- The battery can also be used with other Nishigaki charging tools (14.4V).
- Weighing only 670g, it can be handled by women and the elderly.
- The lifespan of the brushless motor is approximately 5,000 hours, which is sufficient for fruit farmers.
- Comes with a special scissors case for storage and a hard case for overall storage.
- Equipped with a brushless motor with a motor life of 5000 hours.
Use
Can cut branches up to 25mm (cutting time: 0.2 seconds) The blade and trigger are linked.

Ulasan Produk

Tidak ada ulasan