iDECH Battery Brush Cutter

Sebelum PPN:
Rp27.999.900
Spesifikasi
Capacity (Ah)4.0
Charging Time (minute)120
Content SetBattery, charger, Kalmar head, gear case (for chip saw) 1 each
Continuous Use Time (minute)30-90
Cutting Width (mm)230
Length (mm)1880
No Load Rotation Speed (rpm)to 9500
Power SupplyDC58V (lithium ion)
Voltage (V)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Simultaneously solves engine noise and flying stones while mowing.
- High torque characteristics allow mowing even in low rotation range.
- Decelerated rotation scissor cutter, 800W high output motor, 58V large capacity battery

Ulasan Produk

Tidak ada ulasan