SAFERUN Lakban Barricade

Sebelum PPN:
Rp359.900
Spesifikasi
ColorYellow/Black
Display ContentNo trespassing
Length (m)130
MaterialNon-adhesive polyethylene
Thickness (mm)0.05
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Warning colors can be used to make people aware of danger and clearly state that entry is prohibited.
- Please use it by attaching it to a pillar etc.
- Non-adhesive, ideal for temporary barricades.
Use
- For temporary barricades. - For displaying in dangerous places such as construction sites and construction sites.

Ulasan Produk

Tidak ada ulasan