PULSARLUBE Automatic Lubricator Motor Pressure Type Empty

Sebelum PPN:
Rp7.299.900
Spesifikasi
Compatible Viscosity (cSt)10 to 10000
Content SetStandard battery = alkaline battery
H x W (mm)230x94
Mounting Screw DimensionsPT3/8
Oil Capacity (cc)500
Operating Pressure (kgf/cm²)10 or less
Power SupplyExclusive battery pack
Working Temperature Range (°C)-15 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Usable oil viscosity: 10 to 10000cSt (40℃)
Feature
- Lubrication period: Can be set to the 8 modes of 1/2, 1, 2, 4, 6, 12, 18, and 24 months.
- Oiling is possible with a max of 4 distributions.
- Operation by the LCD screen and oiling status can be confirmed.
- Re-filling of oil is possible.
Use
For maintenance of chains and open gears, etc.

Ulasan Produk

Tidak ada ulasan