ARBOS Auto Dispenser Sanitizer

Sebelum PPN:
Rp2.999.900
Spesifikasi
Capacity (ml)500
Content SetMain body, battery box; (Battery, saucer, bottle not included); Battery box
Depth (mm)103
Discharge Volume (ml)1.3
Height (mm)251
MaterialABS resin/POM resin
Power Consumption (W)100
TypeFor disinfection
Width (mm)134

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Bottle, medicine, and batteries are sold separately.
Feature
- This is a non-contact type (sensor sensing method) automatic disinfectant dispenser.
- Hygienic touch-free design reduces the risk of infection.
- Comes with a dedicated key and discharge amount switch.
- Energy-saving specification that reduces standby power consumption.
- The sides of the front cover are transparent so you can check the amount of medicine remaining.
- Alkaline batteries, nickel metal hydride batteries, and AC adapters can be used.
Use
For cleaning and disinfecting hands and skin.

Ulasan Produk

Tidak ada ulasan