SUZUKID Arc Welder

Sebelum PPN:
Rp26.999.900 - Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Non-gas direct current semi-automatic welding machine that can be used for both MIG and MAG and is exclusive for 100V.
- Thin plate welding that has been impossible by hand rod welding so far has become possible.
- Even stainless steel and aluminum can be welded with a single unit of this machine.
- An optimum welding condition can be set according to the plate thickness and material with the 4-stage current selector switch and the wire speed adjustment dial.
- Equipped with an overuse prevention function, there is no worry of burnout of the internal transformer due to overuse.
- Welding of up to 3.0mm soft steel is possible with a 100V15A household outlet.
Use
For welding mild steel/stainless steel/aluminum.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait