NAKAGAWA CHEMICAL Antiviral Antibacterial Sticke Chemiguard

Sebelum PPN:
Rp599.900
Spesifikasi
Base MaterialPVC
ColorTransparent
Content SetSIAA certification seal (basically 1 per order)
Environment UsedFor indoor use
MaterialPolyvinyl Chloride (PVC)
Size (mm)303x216
Thickness (mm)0.1
TypeAdhesive type (with separator)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to read the precautions on the back of the catalog (PDF).
- In order to use it effectively, we recommend replacing it every 1 to 3 years.
Feature
- This film has obtained the reliable SIAA mark. (Antivirus: JP0612310A0004S/Antibacterial: JP0122310A0005P)
- Reduces the number of specific viruses by more than 99%. Effective against both enveloped and non-enveloped viruses.
- Suppresses the growth rate of bacteria on the product surface to less than 1/100.
Use
Surface protection for hospitals, nursing care facilities, mobile products, stair handrails, doorknobs, elevator buttons, etc.

Ulasan Produk

Tidak ada ulasan