ASKA Anti-Tipping Easel

Sebelum PPN:
Rp1.999.900
Spesifikasi
Applicable Board SizeA1 to A4, B2 to B4 (up to W600 x D25 x H850)
ColorBlack
External Dimension (Height) (mm)1000
External Dimension Depth (mm)360
External Dimension Frontage (mm)400
Load Capacity (kg)5
MaterialNatural wood; Medium density fiberboard (MDF)
StandardsA1 to A4, B2 to B4 size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This easel has an outstanding sense of stability and will not fall over even when blown by the wind.
- A 2L plastic bottle will serve as the weight.
- Easily folds up when not in use.

Ulasan Produk

Tidak ada ulasan