HISAGO Antibacterial Security File Folder

Sebelum PPN:
Rp759.900
Spesifikasi
MaterialPolypropylene (PP)
Sheet Thickness (mm)0.2
Size (mm)220x310
TypeA4 vertical type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is not guaranteed to be effective against all bacteria.
- This product does not guarantee complete protection of personal information, etc. in all situations and forms of use.
Feature
- Hide the contents of the sandwiched documents with a trick pattern that uses optical illusions.
- The outside of the folder is treated with antibacterial treatment, and the antibacterial rate is 99%.
- This is a SIAA (Antibacterial Products Technology Council) certified product with proven antibacterial effects.
- Since it is not completely hidden, you can clearly see that there are documents inside.
- Protects documents placed casually from the eyes of those around you.
Use
Can be used to hide documents that you don't want to see.

Ulasan Produk

Tidak ada ulasan