HIMARAYA CHEMICAL Amigo Bucket Square Type

Sebelum PPN:
Rp319.900 - Rp369.900
Spesifikasi
Body MaterialPolyethylene
Capacity (L)28
Effective Internal Dimension Frontage (mm)390
Effective Internal Dimensions (Depth) (mm)260
Effective Internal Dimensions (Height) (mm)277
External Dimension (Height) (mm)350
External Dimension Depth (mm)390
External Height Not Including Handle (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A stylish soft basket with a mesh pattern.
- Can be used for a variety of purposes, such as living rooms, gardens, outdoors, laundry, and bathrooms.
Use
For storage, laundry, and outdoor use.

Ulasan Produk

Tidak ada ulasan