ASTRO PRODUCTS Tangga Loading untuk Motor

Sebelum PPN:
Rp2.999.900
Spesifikasi
Body MaterialAluminium
Claw Length (mm)20
Effective Width (mm)250
Folded Size (mm)L930xW295xH155
MaterialAluminium
Maximum Usable Mass (kg)200
Maximum Usable Mass (kg/set)200
Overall Height (mm)155
Overall Length (mm)1820
Slope Length (mm)1795
Slope Width (mm)250
Total Length when in Use (mm)1820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Foldable ladder rail, short type, used for loading bikes, etc.
- Made of lightweight aluminum, it is foldable to take up less space when moving or storing, and is easy to carry.
- Equipped with a claw that prevents it from slipping off by hanging it on the loading vehicle side.

Ulasan Produk

Tidak ada ulasan