Hasegawa Step Stool Aluminum Foldable Working (Tangga Pijakan Lipat)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Installation Dimensions (mm)480x680
MaterialFRP resin
Maximum Usable Mass (kg)170
Maximum Work Floor Height (m)0.65
Number of Step (tiers)3
Top Plate Dimension (mm)370x190
Top Plate Height (m)0.65
Total Length when Stored (mm)0.73
Tread Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Storage is one-touch storage just by lifting the top plate.
- You can work while standing on the top.
- Large non-slip end fittings provide excellent stability.
Use
For work in factories, warehouses, etc.

Ulasan Produk

Tidak ada ulasan