TRUSCO Alcoholic Sprayer

Kondisi Barang:
Sebelum PPN:
Rp14.999.900
Spesifikasi
Bottle Ground Surface130x130
Compatible Bottle Height130-300mm
Depth (mm)250
Height (mm)1200
MaterialStainless steel (SUS304)
Table Height (mm)830
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a disinfectant spray stand that is pedal-operated, so you can disinfect the bottle hygienically without touching it.
- Height can be adjusted to match commercially available pump dispensers.
- Made of SUS304, so it is not easy to rust.
Use
In locations where an unspecified number of people come and go, such as offices and large commercial facilities.

Ulasan Produk

Tidak ada ulasan