Laserliner Air Monitor CO2

Sebelum PPN:
Rp4.699.900
Spesifikasi
CO2 Measurement Accuracy (ppm)±50
Depth (mm)33
Function(CO2) alarm (more than 1000 ppm), Indicator, clock
Height (mm)91
Humidity Measurement Accuracy±3% (at 30% to 70%), ± 5% (at 0% to 30%, 70% to 100%)
Humidity Measurement Range0% to 100%
Measurement CO2 Range (ppm)400 to 9999
Measurement Humidity Range (%RH)0 to 100
Measurement Items[[CO2]] (carbon dioxide) concentration ppm, temperature °C, humidity %
Measurement Range (ppm)400 to 9999
Measurement Temperature Range (°C)-9.9 to 50
Operating Environment Temperature (°C)0 to 40
Power SupplyDC5V 1A adapter (PSE mark acquired)
Resolution (ppm)1
Resolution Humidity (%RH)0.1
Resolution Temperature (°C)0.1
Target GasCarbon dioxide ([[CO2]])
Temperature Measurement Accuracy (°C)±1
Temperature Measurement Range (°C)-9.9 to 50
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Swiss-made high-precision sensor (NDIR [[CO2]]).
- Equipped with automatic calibration function to maintain accuracy.
- When the [[CO2]] concentration increases, you will be notified visually and audibly.
- Recommended ventilation amount, humidity, temperature, and time display to improve the indoor environment.
- Dim the display at night.
Use
As a ventilation indicator for closed spaces such as homes, restaurants, and offices.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait