JEJ ASTAGE Active Stocker with Caster

Sebelum PPN:
Rp3.399.900
Spesifikasi
Capacity (L)130
ColorBlack Green
Effective Internal Dimension Frontage (mm)860
Effective Internal Dimensions (Depth) (mm)365
Effective Internal Dimensions (Height) (mm)365
External Dimension (Height) (mm)500
External Dimension Depth (mm)500
External Dimension Frontage (mm)1000
MaterialBody/Lid = Polypropylene (PP); Buckle = ABS resin; Handle/Wheel = Polypropylene (PP); Shaft = Steel
Top Plate Load Capacity (Kg)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The load capacity is 80kg (lid), so it can be used as a step stool or a chair.
- Since the lid can be removed, cleaning is easy.
- Convenient stacking.
- Can be nested when not in use, saving space.
- Equipped with wheels, you can easily move it by pulling the handle.
- Equipped with a keyhole on the front for attaching a padlock.

Ulasan Produk

Tidak ada ulasan