S&K Acrylic Grid Ruler Kaidan (Penggaris Akrilik)

Sebelum PPN:
Rp66.900
Spesifikasi
Body MaterialAcrylic
Dimension Accuracy (mm)Within ±0.5
Graduation Pitch (mm)Upper and lower tier 1
Graduation TypeUpper and lower tiers in cm
Lower Tier (pitch) (mm)1
Measurement Range0-150
Measurement Range (mm)0-150
Nominal Dimension (cm)15
Scale Pitch (mm)1 upper and lower tier
Thickness (mm)2
Total Length (mm)160
Upper Tier (pitch)1
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy to read scale in 1mm increments, continuous numeral display + stepped scale with 2mm dots that allows you to instantly grasp the value.
- The back side has a central base point scale that is convenient for left and right sorting.
- Gray scale that is easy to read on either black or white backgrounds.
- It is the zero base point of the end surface that can measure height and depth.
- The scale is a hot stamp that is more resistant to scratches than printed ones.
Use
For measurement and line drawing work

Ulasan Produk

Tidak ada ulasan