Shosekido Erasable Chalk Replacement Core (Isi Ulang Kapur)

Sebelum PPN:
Rp94.900
Spesifikasi
ColorWhite
Core Diameter (mm)5
Depth (mm)5
Diameter (mm)5
Length (mm)90
MaterialWax/pigment/surfactant
TypeWater-based
Writing Line Width (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Writing on rough parts may not erase the markings.
Feature
- Ideal for compact water-resistant blackboards.
- You can write on parts with chalk that has moisture on it.
Use
Waterproof blackboards, glass, steel materials, asphalt, concrete, etc.

Ulasan Produk

Tidak ada ulasan