ELECOM 5 Ports AC Charger

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorBlack
Connector Shape (Power Output Side)USB Type-C female x 1 USB Type-A female x 4
Content Set1.5m cable
Depth (mm)106
Electrical Appliance and Material Safety ActPSE Specified Electrical Appliances
Height (mm)33
Number of Port5
Rated Input Voltage (V)AC100-240 50/60Hz
Rated Output Voltage (V)USB Type-C=5/9/12/15/20, USB Type-A=5
Width (mm)78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please prepare a Type- C to Type- C cable that supports Power Delivery separately.
- Please use a separate Type- C to Lightining cable to charge your iPhone.
Feature
- Equipped with 4 USB A ports and 1 USB Type-C port.
- In addition to smartphones and tablets, you can quickly charge various USB devices with this one.
- Equipped with a USB Type-C port that supports high-output 30W Power Delivery, which can charge up to a notebook PC.
- The USB Type-C port supports Power Delivery and has a maximum output of 30W, so it can charge everything from smartphones such as iPhones to laptops such as Macbooks.
- The voltage can be varied in the range of 5V/9V/12V/15V/20V depending on the device, allowing high-speed charging of a wide range of devices from smartphones such as iPhone to game consoles such as Nintendo Switch.
- There is a non-slip rubber ring around the outer periphery of the main unit, so it can be installed stably whether placed horizontally or vertically.
Use
In addition to smartphones and tablets, you can charge various USB devices.

Ulasan Produk

Tidak ada ulasan