SEIKO TRADING 12USB Charger

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (m)1.5
ColorWhite
Content SetPower cord compatible with glasses-type connector
Depth (mm)86
Height (mm)33.5
Number of Port12 (USB)
Number of USB Ports per Block4
Power Supply (V)AC100
USB Power OutputDC5V 4.8A (24W)x3 blocks (total 72W)
Width (mm)152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Power can be supplied simultaneously from a total of 12 USB Type-A ports.
- With a strong magnet on the back, it can be attached to a steel desk, etc.
- By arranging the USB ports horizontally, interference with the USB connector is prevented.
Use
- For securing USB power in stores, offices, etc.
- For stockpiling in the event of a disaster in municipalities.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait