Digitron Wired Digital Thermometer

Sebelum PPN:
Rp7.499.900 - Rp12.999.900
Spesifikasi
Number of Temperature Input1
Resolution (°C)0.1
Thermometer TypeWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pt-100 Sensor Thermometer Model 2024T

Digitron Digital , 2024T-RTD
The Digitron digital thermometer is a multi-functional instrument with a measurement range from -196°C to 600°C. This provides precise and stable readings with high accuracy even in the harshest of environments. It is simple to operate, fast, reliable and built to last. The thermometer offers advanced features such as speed read, logging and dual input combined with interchangeable probe options that make it an ideal instrument in a wide range of applications.

Backlight
Display hold
Optional auto power off after 12 minutes
Low battery indication
Set up retention (when switched on the last settings used are displayed)
Pt-100 based, high accuracy thermometer
Designed to suit a wide variety of process and industrial applications including calibration checking
°C/°F selection
Range lock
Max/min recorder
Speed read indication
Feature
- High accuracy up to 0.2% of the reading
- Pt100 type sensor
- Long battery life typically 500 hours
- Low battery indication
- Robust case for ensuring long life in demanding and harsh environments
- Selectable auto switch-off feature saves on operational costs
- Automatic zero calibration for added accuracy
- Robust case for long life in harsh environments
- Easy shift between °C and °F as required by the user
- Magnified backlit digital display
- TCM screw connector
- Hold function
- Range lock
- Optional auto power off after 12 minutes
- Maximum/minimum option
- Averaging option
Use
Applications
Industrial
Food and beverages

Ulasan Produk

Tidak ada ulasan