Digitron Differential Manometer

Sebelum PPN:
Rp22.999.900 - Rp23.999.900
Spesifikasi
Display TypeLCD
Number of Pressure Ports2
Pressure Port TypeDifferential

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digitron 2023P, 0-7 bar, Differential Manometer
The Digitron 2023P handheld differential manometer takes pressure measurements over a wide range of pressures. It is of robust design, to IP67 with hose connected, and operates between -10 and +50 °C. Features include a backlit display, reinforced silicone keypad and separate battery compartment. The 2023P filters low-level fluctuations to provide a stable display when measuring unsteady pressure levels.

Digitron 2000P Series - Manometers
Hand-held manometers series.

All instruments are supplied with instruction manual.
Warning
1. Requires 2xAA batteries.
2. Particular care should be taken not to over pressure this device as this may rupture the sensor membrane.
3. The differential / gauge instruments will only measure positive pressures i.e. positive pressure applied to the positive port, or negative pressure applied to the negative port.
4. Not suitable for use with corrosive substances or cyclic hydrocarbons, e.g. motor oil, transmission fluid and freon. To use these instruments with these fluid components, isolation must be provided in the form of a buffer, such as mineral oil or dry air.
Feature
Model 202xP and 208xP additional features:
- 7 pre-set engineering units
- Range lock, Min / Max recorder
- Smoothing

Model 208xP additional features:
- Automatic leak testing
- 250 memory logging on demand or at preset intervals
- Min/Max and averaging recorder
- 4 digit reference coding of logged data
- Cal function zero
- Infra red serial interface to connect via DigiLink interface direct to a serial printer or PC
- User-definable scaling

Ulasan Produk

Tidak ada ulasan