Digitron Absolute Digital Pressure Meter

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery TypeAA
Best Accuracy (%)±0.15 + 0.003bar + 1 Digit
Dimensions (mm)155x67x40
Display TypeLCD
Height (mm)40
IP RatingIP67
Length (mm)155
Maximum Operating Temperature (°C)+50
Maximum Pressure Measurement (bar)2
Minimum Operating Temperature (°C)-10
Minimum Pressure Measurement (bar)0 (zero)
Minimum/Maximum RecordingsYes
Number of Pressure Ports1
Overpressure Maximum (bar)4
Pressure Port TypeAbsolute
Series2000P
Width (mm)67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digitron 2025P, 0-2 bar, Absolute Manometer
A 0-2 bar absolute pressure measurement instrument for applications in process control/low vacuum work and HVAC ventilation systems testing.

Digitron 2000P Series - Manometers
Hand-held manometers series.

All instruments are supplied with instruction manual.
Feature
Model 202xP and 208xP additional features:
- 7 pre-set engineering units
- Range lock, Min / Max recorder
- Smoothing

Model 208xP additional features:
- Automatic leak testing
- 250 memory logging on demand or at preset intervals
- Min/Max and averaging recorder
- 4 digit reference coding of logged data
- Cal function zero
- Infra red serial interface to connect via DigiLink interface direct to a serial printer or PC
- User-definable scaling

Ulasan Produk

Tidak ada ulasan