Matsuhaku Density & Concentration Tester Automatic Liquid

Sebelum PPN:
Rp62.999.900 - Rp199.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
According to the standard test method of GB/T13531, T5526, T5009, ASTM, JIS, ISO, the buoyancy Method using the Archimedes principle is applied. The relative density and concentration of the liquid are obtained.
Feature
1. Can measure the specific gravity of the general liquid, high viscosity, suspension or emulsion, and colloidal dispersion.
2. Can work with a constant temperature water tank to measure the specific gravity of the liquid at the required temperature.
3. With an Infrared temperature, the probe can automatically measure the temperature of the liquid.
4. With the function of mixing ratio, measure the ratio of the main materials in the two mixed materials.  For example: Use the setting of the mixing ratio to calculate the glass fiber content.
5. With Just 50cc, the machine can show the liquid density rapidly. Any weight can be as the standard value, easy to operate.
6. With the latest touch screen, simple operation and immediately display all measurement data.
7. With two groups of concentration functions. the density solution can be converted into a concentration value.
8. According to the characteristics of the liquid, you can purchase the required weight set you need.
9. Teflon weight set can measure the specific gravity of the hydrofluoric acid liquid.‍
Use
Acid Solution, Alkaline Solution, Saline Solution, Anti-oxidant Solution.

Ulasan Produk

Tidak ada ulasan