PG Instruments Spectrophotometer UV-Visible (Alat Uji Absorbansi Cahaya)
#Grup produk P111729542
Spesifikasi
| Baseline Flatness (Abs) | ± 0.002 (200-1100nm) |
|---|---|
| Baseline Stability (abs/hour) | 0.001 (500nm, 0Abs, 2nm Bandwidth 2hr warm up) |
| Dimensions (mm) | 490x370x210 |
| Optical System | Single Beam |
| Photometric Accuracy (%T) | ± 0.2 (0-200) |
| Photometric Accuracy (Abs) | ± 0.001 (0-0.5A); ± 0.004 (0.5 -1.0A) |
| Photometric Mode | Transmission, Absorption, Concentration and Energy |
| Photometric Noise (A) | ± 0.001 (500nm,with 30 minute warm up) |
| Photometric Range (%T) | 0 to 200 |
| Photometric Range (Abs) | -0.3 to 3.0 |
| Photometric Reproducibility (%T) | 0.15 (0-200) |
| Photometric Reproducibility (Abs) | 0.001 (0-0.5); 0.002 (0.5-1.0) |
| Reproducibility (nm) | ≤0.2 |
| Scan Speed | Selectable |
| Software | Support Local and SPA-Win |
| Spectral Bandwidth (nm) | 1.8 (Fixed Slit) |
| Standard Function | Photometric, Quantitative, Spectrum Scanning, Multi wavelength, Kinetic measurements, DNA and Protein Analysis |
| Stray Light (%T) | ≤ 0.05 |
| Wavelength Accuracy (nm) | ± 0.5 |
| Wavelength Range (nm) | 190 to 1100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- High performance fixed 1.8nm spectral bandwidth.- Low stray light <0.05%T.
- Wavelength accuracy ±0.5nm.
- Holographic blazed grating 1200 lines/mm.
- Local control software via a 7 inch touch screen for photometric fixed wavelength measurement.
- Photometric, Quantitative, Spectrum Scanning, Multi-Wavelength scan, DNA/Protein analysis and Kinetic measurements.
- Robust modular design with a small footprint.
- Can be used with PC Based software SPA-Win (optional), which offers all features and functions required for use in FULL compliancy in 21CFR Part 11 Electronic Records.
- The instrument operates voltages of either 230V AC OR 110V AC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f2P111729542-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
