PG Instruments Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
#Grup produk P111729524
Sebelum PPN:
Rp229.999.900 - Rp299.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Baseline Flatness (A) | 0.002 (200-1000nm) |
|---|---|
| Baseline Stability (A/hour) | 0.001 (500nm, 0Abs), 2hour warm-up |
| Detector | Silicon photo diode |
| Dimensions (mm) | 476x362x225 |
| Optical System | Split beam ratio |
| Photometric Accuracy (%T) | 0.3 (0-100) |
| Photometric Noise (A) | 0.001 (500nm) 30min warm-up |
| Photometric Range (Abs) | -0.3 to 3.0 |
| Photometric Reproducibility (%T) | 0.15 (0-100) |
| Photometric Reproducibility (Abs) | 0.001 (0-0.5), 0.002 (0.5-1) |
| Power Supply (V/Hz) | Switch mode 95-250AC/50-60 |
| Scan Speed | Selectable |
| Standard Function | Photometric, & Quantitative Measurement |
| Wavelength Range (nm) | 190 to 1100 |
| Wavelength Reproducibility (nm) | ≤0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High quality optical components ensure reliable analyticaldata with low stray light achieved using very low noiseelectronic circuits.
Deuterium and tungsten light sources deliver superiorstability across the full wavelength range. Both types oflamp have self timers and are inexpensive and easy toreplace when required.
The monochromator is completely sealed and the opticalsurfaces can be easily cleaned to maintain optimumreflectivity over the lifetime of the instrument.
A maintenance free high resolution direct stepper drivepositions the grating precisely, which ensures reproduciblewavelength scanning at different scan speeds, thusnegating any wavelength peak shift.
The spectrophotometer shell is made from anenvironmentally friendly non corrosive material and asimple retaining mechanism on the base allows easy accessfor air filter changes and routine maintenance.
Deuterium and tungsten light sources deliver superiorstability across the full wavelength range. Both types oflamp have self timers and are inexpensive and easy toreplace when required.
The monochromator is completely sealed and the opticalsurfaces can be easily cleaned to maintain optimumreflectivity over the lifetime of the instrument.
A maintenance free high resolution direct stepper drivepositions the grating precisely, which ensures reproduciblewavelength scanning at different scan speeds, thusnegating any wavelength peak shift.
The spectrophotometer shell is made from anenvironmentally friendly non corrosive material and asimple retaining mechanism on the base allows easy accessfor air filter changes and routine maintenance.
Feature
- High performance fixed 2nm spectral bandwidth.- Low stray light 0.05%T (T60U).
- Wavelength accuracy +/- 1nm (T60U).
- Holographic blazed grating 1200lines/mm.
- Local control software for photometric fixedwavelength measurement.
- Easily upgraded to include quantitative analysis,multi wavelength spectrum & kinetics.
- Built in cell holder storage.l Robust modular design with a small footprint.
- Can be used with UV-WIN software (optional).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ekP111729524-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
