PG Instruments Photometer Flame
#Grup produk P111729320
Spesifikasi
| Adjustable Pressure Range (bar) | 0 to 6 |
|---|---|
| Air Output (L/minute) | 20-23 |
| Air Tank (L) | 3 |
| Dimensions (mm) | 400x250x500 |
| Display | 7-inch Colour LCD Touch Screen |
| Gases | LPG, Natural Gas, Propane Butane |
| Languages | English-Portuguese-Turkish |
| Power (HP) | 1/6 |
| Printer | Integral Thermal Printer-Optional |
| Reproducibility (%) | ≤2 |
| Response Time (s) | <8 |
| Sample Uptake (ml/minute) | <6 |
| Speed (rpm) | 450-1700 |
| Type | Single Cylinder Piston Compressor with air tank-OIL FREE |
| USB Data Output | Available on ALL FP910 Models |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The FP910 is a Digital Flame Photometer Microprocessor Controlled for the quick and simple determination of Sodium, Potassium, Calcium, Barium and Lithium in one single aspiration. System has a 7-inch Embedded Colour Touch Screen offering colour graphics such as calibration graph and data, simultaneous analytical results, selection of elements, concentration unit selection etc, Automatic calculation of curve coefficients. Language Selection (currently English, Turkish, Polish, Russian and Portuguese – More to follow) Flame out safety protection sensor. Direct Printing using integral thermal printer. USB interface to connect with PC for Data Collection Software. Automatic selection of filters. Up to 12 point calibration capability.
TWO models are available, namely FP910-4, which allows analysis of FOUR Elements – Sodium, Potassium, Calcium and Lithium and the FP910-5 for the analysis of FIVE elements – Sodium, Potassium, Calcium, Lithium and Barium.
FP910 Touch Station-Pro data collection software. Allows for data and calibration factors and data to be stored on to a Windows Based PC. Full control of the basic collection of data from the Flame Photometer for models Fp910-4 and FP910-5 is available. The software is pre-loaded on to a 10 inch Windows Tablet operating in Windows 10 with a touch screen. FP910 Touch Station Pro will allow the exporting of data in Excel Format, MS Word and PDF. USB Interface and Tablet Stand are included.
TWO models are available, namely FP910-4, which allows analysis of FOUR Elements – Sodium, Potassium, Calcium and Lithium and the FP910-5 for the analysis of FIVE elements – Sodium, Potassium, Calcium, Lithium and Barium.
FP910 Touch Station-Pro data collection software. Allows for data and calibration factors and data to be stored on to a Windows Based PC. Full control of the basic collection of data from the Flame Photometer for models Fp910-4 and FP910-5 is available. The software is pre-loaded on to a 10 inch Windows Tablet operating in Windows 10 with a touch screen. FP910 Touch Station Pro will allow the exporting of data in Excel Format, MS Word and PDF. USB Interface and Tablet Stand are included.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
