LABO Automatic Tablet Hardness Tester + Micro Printer

Sebelum PPN:
Rp119.999.900
Spesifikasi
Built-in PrinterYes
Diameter Display Resolution (mm)0.1
Diameter of Tablet Can be Tested (mm)3~40
Dimensions (mm)500x300x160
Hardness Accuracy (%)±0.5 (Max. Range)
Hardness Range (N)2-199.9 (50Kg is optional, 2-499.9)
Max. Number in Each Group100P, 100P
Power (W)40
Power Supply (V/Hz)220/50, 110/60
Probe Procession Range (mm)3 to 40
Resolution (N)0.1
Resolution (kg)0.01
Test Period>=30S/P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Built-in Printer
- The tablet is loaded artificially and pressed automatically.
- It tests tablet hardness continuously. The biggest number is 100 pieces of a gang.
- It can measure the diameter of the tablet automatically.
- Test data is displayed and locked automatically.
- It can deal with and print out such data as: hardness of each tablet, the maximum value, the minimal value, the average value and the number of tablets.
- The parameters can be preset at any time. Either preset or real data is displayed by LCD.
- Automation: auto-test, auto-diagnose, auto-alarm.‍

Ulasan Produk

Tidak ada ulasan