Spesifikasi
| Analysis Time (minute) | 5 for 100ml of distillate |
|---|---|
| Delay Time (Devarda Alloy Analysis) (s) | 00 - 99min 59 |
| Detection Limit (mg N) | >0.015 (LOD) |
| Dimensions (WxHxD) (inch) | 15.2x30.7x16.4 |
| Dimensions (mm) | 385x780x416 |
| Display | LCD display |
| Input Power (W) | 1700 at 115 V; 2200 at 230 V |
| Measuring Range (mg N) | 0.04 to 220 |
| Protocol Library | 1 customizable method |
| Recovery (%) | ≥99.5 |
| Reproducibility (RSD) (%) | ≤1 |
| Selectable Distillation Time | Yes |
| Sodium Hydroxide Addition | Automatic |
| Structure | Corrosion-resistant technopolymer |
| Water Consumption (L/minute) | From 0.5 to 15°C, from 1 to 30°C |
| Weight (lbs) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UDK 129 Kjeldahl Distillation Unit
Entry-level distillation for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Simple and reliable solution with unique features.
Ease of use and safety for your analyses
The UDK 129 is an entry-level and reliable solution for safe distillations. The most suitable distiller for laboratories looking for a simple but efficient instrument for Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
The Kjeldahl distillation unit UDK 129 includes features that ensure efficient and reliable distillation, far beyond the expectations of an ordinary entry-level unit.
- Programmable sodium hydroxide addition
- High-precision pump ensuring constant accurate dosing of the reagent
- Intuitive interface for easy analysis settings
- Maximum safety for the operator
- Unmatched flexibility with a wide accessory range
Unrivalled technologies to support your laboratory - Titanium Condenser and Technopolymer Splash Head
The UDK 129 features the unique VELP patented titanium condenser designed for efficient thermal exchange and low water consumption.
The distillate temperature is always kept below the Kjeldahl threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.
- Reduced water consumption
- High resistance material with prolonged lifespan
- Reduced break risks during routine cleaning
The exclusive VELP Technopolymer Splash Head incorporated in the UDK 129 is designed for high throughput providing state-of-the-art durability and resistance.
- Chemical resistant materials
- Unmatched lifespan of up to 10,000 analyses
- Maintenance-free and no risk of breaking
Reliability and safety for your lab
The UDK 129 is provided with the most complete set of safety features to ensure maximum operator safety. Sensors monitor tube in place, safety doors and cooling water flow-rate.
The VELP Patented Steam Generator guarantees safe working conditions working without pressure:
- Rapid pre-heating time
- High performance and resistance
- Maintenance-free
- Works with deionized water
Intuitive user interface ensuring ease-of-use
The bright LCD display and easy-to-use menu guide the operator in setting the instrument working conditions, including distillation time and the volume of sodium hydroxide.
The low-profile button design ensures complete comfort and enables easy process handling.
- Clear readability of analysis time
- Intuitive menu and sub-menu navigation
- Counters for maintenance
- Dedicated service menu
TEMS™ Technology
UDK Series Kjeldahl distillation units work with the innovative TEMS™ benefits, for unmatched savings.
Time Saving: rapid heating reduces wasted time
Energy Saving: limited energy consumption thus cutting CO2 emissions
Money Saving: cost reduction for each analysis
Space Saving: the narrow footprint saves valuable laboratory bench space
Entry-level distillation for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Simple and reliable solution with unique features.
Ease of use and safety for your analyses
The UDK 129 is an entry-level and reliable solution for safe distillations. The most suitable distiller for laboratories looking for a simple but efficient instrument for Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
The Kjeldahl distillation unit UDK 129 includes features that ensure efficient and reliable distillation, far beyond the expectations of an ordinary entry-level unit.
- Programmable sodium hydroxide addition
- High-precision pump ensuring constant accurate dosing of the reagent
- Intuitive interface for easy analysis settings
- Maximum safety for the operator
- Unmatched flexibility with a wide accessory range
Unrivalled technologies to support your laboratory - Titanium Condenser and Technopolymer Splash Head
The UDK 129 features the unique VELP patented titanium condenser designed for efficient thermal exchange and low water consumption.
The distillate temperature is always kept below the Kjeldahl threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.
- Reduced water consumption
- High resistance material with prolonged lifespan
- Reduced break risks during routine cleaning
The exclusive VELP Technopolymer Splash Head incorporated in the UDK 129 is designed for high throughput providing state-of-the-art durability and resistance.
- Chemical resistant materials
- Unmatched lifespan of up to 10,000 analyses
- Maintenance-free and no risk of breaking
Reliability and safety for your lab
The UDK 129 is provided with the most complete set of safety features to ensure maximum operator safety. Sensors monitor tube in place, safety doors and cooling water flow-rate.
The VELP Patented Steam Generator guarantees safe working conditions working without pressure:
- Rapid pre-heating time
- High performance and resistance
- Maintenance-free
- Works with deionized water
Intuitive user interface ensuring ease-of-use
The bright LCD display and easy-to-use menu guide the operator in setting the instrument working conditions, including distillation time and the volume of sodium hydroxide.
The low-profile button design ensures complete comfort and enables easy process handling.
- Clear readability of analysis time
- Intuitive menu and sub-menu navigation
- Counters for maintenance
- Dedicated service menu
TEMS™ Technology
UDK Series Kjeldahl distillation units work with the innovative TEMS™ benefits, for unmatched savings.
Time Saving: rapid heating reduces wasted time
Energy Saving: limited energy consumption thus cutting CO2 emissions
Money Saving: cost reduction for each analysis
Space Saving: the narrow footprint saves valuable laboratory bench space
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
