Labinco PTFE Coated Hotplate Magnetic Stirrer

Sebelum PPN:
Rp119.999.900
Spesifikasi
Control Accuracy with Sensor1 ±K
Dimensions (WxDxH) (mm)505x405x185
Heat ControlDigital
Heat Control Accuracy1 ±K
Heater Output Power (W)6x300
Heating Rate (K/minute)7
Heating Temperature Range (°C)Room temp.- 350
Maximum Quantity (L)6x5
Motor Rating Input (W)6x35
Motor Rating Output (W)6x15
Number of Positions6 positions in two rows of three.
Permissible Ambient Temperature (°C)5-40
Permissible relative humidity (%)80
Set-Up Plate Dimensions (mm)Ø120
Set-Up Plate MaterialAluminium PTFE Coated
Speed ControlStepless
Speed DisplayAnalog
Speed Range (rpm)50-1250
Stirring Bar Length Max. (mm)60
Temperature Constancy in Medium1 ±K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Topplate 6 x Ø 120 mm diam. Aluminium PTFE Coated 50-1250 rpm
Hotplate temperature 25-350°C (digital)
6 positions in two rows of three.
Stirring capacity 6 x 5 Ltr
Temperature sensor on request
Art.nr.84602 (230V)
Incl. 6 x spinbar

Download PDF


View all specifications

Ulasan Produk

Tidak ada ulasan