Spesifikasi
| Allowed Room Temperature (°C) | 0-40 |
|---|---|
| Chuck Range (mm) | 1 to 10 |
| Construction Material | Technopolymer and epoxy painted aluminum alloy |
| Dimensions (WxDxH) (inch) | 3.1x8.5x7.7 |
| Dimensions (WxDxH) (mm) | 80x215x196 |
| Electronic Protection Rating CEI EN 60529 | IP 40 |
| Maximum Viscosity (mPas) | 25000 |
| Power (W) | 120 |
| Stirring Speed (rpm) | 50-2000 |
| Stirring Volume Maximum H2o (L) | 25 |
| Torque (Max) (N, Cm) | 40 |
| Visualization of Effective Speed | Graduated scale |
| Weight (lbs) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS Overhead Stirrer
Analogical overhead stirrer with 40 Ncm torque able to stir up to 25 L.
Powerful, Safe and Easy to use
The LS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, LS is your best choice for medium viscosity samples.
VELP LS ensures a smooth start and vigorous agitation even at maximum speed!
LS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage viscosity, with a maximum of 25,000 mPa*s.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
LS is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Analogical overhead stirrer with 40 Ncm torque able to stir up to 25 L.
Powerful, Safe and Easy to use
The LS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, LS is your best choice for medium viscosity samples.
VELP LS ensures a smooth start and vigorous agitation even at maximum speed!
LS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage viscosity, with a maximum of 25,000 mPa*s.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
LS is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
